2 in. Cast Stainless Steel Socket Weld Swing Check Valve
Figure 2341 2 in. Cast Stainless Steel Socket Weld Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Bolted bonnet
- Threaded or socket weld ends
- Cast stainless steel & corrosion resistant alloys
- Available in all trim configurations
- Integral seats
- Wall thickness per API 603 requirements
- Swivel disc for improved seat alignment and longer life
- Each valve is shell and seat pressure tested per industry standard API 598
- Check valves are suitable for service in horizontal line with cap vertical or in a vertical line with flow upward
- Carrier pin is confined within the body wall and is not accessible from the exterior
Specifications
- API:
- API 603, API 598
- ASME:
- ASME B16.34, ASME B16.11
- ASTM:
- ASTM A351 Grade CF3M
- Collection:
- Figure 2341
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Length:
- 6 in
- Material:
- Stainless Steel
- Material Type:
- CF3M, 316L
- NSF Certified:
- No
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Cryogenic, Oxygen
- UL Listed:
- No
- Valve Body Material:
- 316L Stainless Steel
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- 316 Stainless Steel
- Valve Port Opening:
- Full Port
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 15.5 lb