This product requires certification to purchase.

4 in. 300# RF FLG CF8M T10 Swing Check Valve PTFE Cover Gasket, API 603, Stainless Steel 316 Body, Trim 10, Bolted Cover

Powell Valves

Figure 2346 4 in. 300# RF FLG CF8M T10 Swing Check Valve PTFE Cover Gasket, API 603, Stainless Steel 316 Body, Trim 10, Bolted Cover

  • Fast #
  • Part #P2346FM0TXXXP
  • Item #3938793
  • Manufacturer Part #4.0 2346FM0TXXX
3.9 out of 5 Customer Rating
Brand image
Powell Valves

Figure 2346 4 in. 300# RF FLG CF8M T10 Swing Check Valve PTFE Cover Gasket, API 603, Stainless Steel 316 Body, Trim 10, Bolted Cover

  • Fast #
  • Part #P2346FM0TXXXP
  • Item #3938793
  • Manufacturer Part #4.0 2346FM0TXXX
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Integral seats, however, renewable screwed-in seat rings are available on order
  • Swivel disc for improved seat alignment and longer life
  • Each valve is shell and seat pressure tested
  • Check valves are suitable for service in horizontal line with cap vertical or in a vertical line with flow upward
  • Carrier pin is confined within the body wall and is not accessible from the exterior reducing potential leak points
  • End flanges have the following raised faces per ASME B16.5: Classes 150-300: 1/16" (2 mm). Classes 600-1500: 1/4" (7 mm)
  • Weld ends are available per ASME B16.25 or per customer's specification
  • Each valve has a unique certification number that is traceable to the valve certification sheet which includes MTR data, pressure test report, inspection report and certificate of conformance
  • Thicker walled API 600 design available
  • Other available options as follows: Alternate valve materials such as chrome and stainless steel alloys - alternate trim materials - drain and other auxiliary connections - NACE service - special cleaning for applications such as oxygen or chlorine - other options available as specified
  • Requires Certification

Specifications

API:
API 598, API 600, API 603
ASME:
ASME 300, ASME B16.10, ASME B16.34, ASME B16.5
ASTM:
ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-276 Type 316, ASTM A-351 Grade CF8M
Collection:
Figure 2346
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed:
No
Installation Type:
Horizontal Mount, Vertical Mount
Length:
14 in
Material:
Stainless Steel, Cobalt-Chromium Alloy
Material Type:
316, Stellite
NSF Certified:
No
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Chlorine, Oxygen
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
316 Stainless Steel
Valve Port Opening:
Standard Port
Valve Seat Material:
316 Stainless Steel, Stellite
Valve Size:
4 in
Valve Type:
Swing Check Valve
Weight:
92 lb