This product requires certification to purchase.

3 in. Cast Stainless Steel Standard Port Flanged Gate Valve

Powell Valves

Figure 2456 3 in. Cast Stainless Steel Standard Port Flanged Gate Valve

  • Fast #
  • Part #P2456FM0GXXXM
  • Item #3027247
  • Manufacturer Part #3.0 2456FM0GXXX
4.2 out of 5 Customer Rating
Brand image
Powell Valves

Figure 2456 3 in. Cast Stainless Steel Standard Port Flanged Gate Valve

  • Fast #
  • Part #P2456FM0GXXXM
  • Item #3027247
  • Manufacturer Part #3.0 2456FM0GXXX
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bolted flanged yoke-bonnet
  • Outside screw
  • Flexible wedge
  • Seat face: Ground and lapped to a smooth finish
  • Non-rotating stem with precision ACME threads and burnished finish
  • Double ACME threads for faster operation
  • Body and bonnet joint accurately machined
  • Each valve is shell, seat and backseat pressure tested
  • Yoke bushing can be lubricated to minimize friction and prolong life of the stem
  • Gland has two-piece construction for easy alignment
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Handle Length (in)
7 in
Length
8 in
Pressure Class
150#
Valve Size
3 in
Weight
68 lb
Characteristics & Features
Collection
Figure 2456
Handle Material
Malleable Iron
Material
Stainless Steel
Material Type
CF8M, 316
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Valve Body Material
Stainless Steel
Valve Body Style
Flanged
Valve Bonnet Type
Bolted
Valve Operator
Handwheel
Valve Seat Material
Stainless Steel
Valve Stem
Outside
Valve Type
Gate Valve
Warranty & Product Information
API
API 603
ASME
ASME B16.34, ASME B16.10, ASME B16.5
ASTM
ASTM A193 Grade B8, ASTM A194 Grade 8, ASTM A276 Grade 316, ASTM A351 Grade CF8M
FM Approved
No
NSF Certified
No
Recommended Valve Application
Oxygen
UL Listed
No