This product requires certification to purchase.

4 in. Stainless Steel Standard Port Flanged Gate Valve

Powell Valves

Figure 2467 4 in. Stainless Steel Standard Port Flanged Gate Valve

  • Fast #
  • Part #P2467FM0TXXXP
  • Item #1742152
  • Manufacturer Part #4.0 2467FM0TXXX
4.9 out of 5 Customer Rating
Brand image
Powell Valves

Figure 2467 4 in. Stainless Steel Standard Port Flanged Gate Valve

  • Fast #
  • Part #P2467FM0TXXXP
  • Item #1742152
  • Manufacturer Part #4.0 2467FM0TXXX
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Seat face: Ground and lapped to a smooth finish
  • Flexible wedge with low center stem–wedge contact. Wedge is ground and lapped to a smooth finish and closely guided to prevent dragging and seat damage
  • Non-rotating stem with precision ACME threads and burnished finish. Double ACME threads for faster operation
  • Body and bonnet joint accurately machined
  • Each valve is shell, seat and backseat pressure tested
  • Yoke bushing can be lubricated to minimize friction and prolong life of the stem
  • Body and bonnet castings are precision machined
  • Gland has two-piece construction for easy alignment
  • Valves are specially cleaned and processed for oxygen or cryogenic service and are then sealed to prevent contamination
  • Bonnet chamber ventilation, in order to prevent excess pressure build up caused by trapped cryogenic liquids, is available upon request
  • Requires Certification

Documents


Specifications

API:
API 600, API 603
ASME:
ASME B16.10, ASME B16.34, ASME B16.5
ASTM:
ASTM A193 Grade B8, ASTM A194 Grade 8, ASTM A351 Grade CF8M, ASTM A439
Collection:
Figure 2467
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Length (in):
10 in
Handle Material:
Malleable Iron
Length:
12 in
Material:
Stainless Steel, Plastic, Malleable Iron
Material Type:
316, CF8M, PTFE
NSF Certified:
No
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Disc Material:
Cast Stainless Steel
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
4 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
119 lb