1/2 in. Threaded Stainless Steel Rising Valve Stem Globe Valve
Figure 2474 1/2 in. Threaded Stainless Steel Rising Valve Stem Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Seat face: Ground and lapped to a smooth finish
- Body and bonnet joint accurately machined
- Swivel disc for optimal seating and longer seat life
- Stems are rotating/rising design
- Each valve is shell, seat and backseat pressure tested per industry standard API 598
- Body and bonnet castings are precision machined
- Gland has two-piece construction for easy alignment
- Valves are specially cleaned and processed for oxygen or cryogenic service and are the sealed to prevent contamination
Specifications
- ASME:
- ASME B16.34, ASME B1.20.1
- ASTM:
- ASTM A193 Grade B8, ASTM A194 Grade 8, ASTM A276 316, ASTM A351 Grade CF3M, ASTM A582 416
- Collection:
- Figure 2474
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Length (in):
- 3 in
- ISO:
- ISO 9001
- Length:
- 2-22/25 in
- Material:
- Stainless Steel
- Material Type:
- A351, CF3M, 316L
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Valve Body Material:
- 316L Stainless Steel
- Valve Body Style:
- Globe
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Handwheel
- Valve Size:
- 1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve