1 in. Cast Stainless Steel NPT Gate Valve
Figure 2490 1 in. Cast Stainless Steel NPT Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Seat face: Ground and lapped to a smooth finish
- Flexible Wedge with low center stem-wedge contact
- Wedge is ground and lapped to a smooth finish and closely guided to prevent dragging and seat damage
- Non-rotating stem with precision ACME threads and burnished finish
- Body and bonnet joint accurately machined
- Each valve is shell, seat and backseat pressure tested
- Yoke bushing can be lubricated to minimize friction and prolong life of the stem
- Valves are specially cleaned and processed for oxygen or cryogenic service and are then sealed to prevent contamination
- Bonnet chamber ventilation, in order to prevent excess pressure build up caused by trapped cryogenic liquids
Specifications
- API:
- API 603, API 598
- ASME:
- ASME B16.34, ASME B1.20.1
- ASTM:
- ASTM A351 Grade CF3M
- Collection:
- Figure 2490
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Stainless Steel
- Material Type:
- CF3M, 316L
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Valve Body Material:
- Stainless Steel
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve