2 in. Stainless Steel Socket Weld Gate Valve
Figure 2490 2 in. Stainless Steel Socket Weld Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Seat face: Ground and lapped to a smooth finish
- Flexible wedge with low center stem–wedge contact. Wedge is ground and lapped to a smooth finish and closely guided to prevent dragging and seat damage
- Non-rotating stem with precision ACME threads and burnished finish. Double ACME threads for faster operation
- Body and bonnet joint accurately machined
- Each valve is shell, seat and backseat pressure tested
- Valves are available with socket weld ends
- Yoke bushing can be lubricated to minimize friction and prolong life of the stem
- Body and bonnet castings are precision machined
- Gland has two-piece construction for easy alignment
- Valves are specially cleaned and processed for oxygen or cryogenic service and are then sealed to prevent contamination
Documents
Specifications
- API:
- API 603
- ASME:
- ASME B16.11, ASME B16.34
- ASTM:
- ASTM A193 Grade B8, ASTM A194 Grade 8, ASTM A276 Type 316, ASTM A351 Grade CF3M, ASTM A351 Grade CF8M, ASTM A439
- Collection:
- Figure 2490
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Length (in):
- 7 in
- Handle Material:
- Malleable Iron
- Length:
- 5 in
- Material:
- Stainless Steel, Plastic, Cast Stainless Steel, Malleable Iron
- Material Type:
- 316L, CF3M, CF8M, PTFE
- NSF Certified:
- No
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Oxygen
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Socket Weld
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Stainless Steel
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 29.5 lb