This product requires certification to purchase.

3/4 in. Bronze Standard Port Threaded Gate Valve

Powell Valves

Figure 2714 3/4 in. Bronze Standard Port Threaded Gate Valve

  • Fast #
  • Part #P2714F
  • Item #502302
  • Manufacturer Part #0.75 2714
3.1 out of 5 Customer Rating
Brand image
Powell Valves

Figure 2714 3/4 in. Bronze Standard Port Threaded Gate Valve

  • Fast #
  • Part #P2714F
  • Item #502302
  • Manufacturer Part #0.75 2714
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 1170
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Union bonnet
  • Renewable solid wedges
  • Integral seats
  • High-tensile bronze alloy stem
  • Stems are rotating/rising design
  • Each valve is shell and seat pressure tested per industry standard MSS SP-80
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A47 Grade 32510, ASTM B16, ASTM B371 C69400, ASTM B62
Collection:
Figure 2714
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Length (in):
2-4/5 in
Handle Material:
Malleable Iron
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-21/25 in
MSS:
MSS SP-80
Material:
Bronze
NSF Certified:
No
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Threaded
Valve Bonnet Type:
Union
Valve Disc Material:
Bronze
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Seat Material:
Bronze
Valve Size:
3/4 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
1.9 lb