12 in. Cast Carbon Steel Butt Weld Gate Valve
Figure 3003 12 in. Cast Carbon Steel Butt Weld Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flexible wedge for improved seating and ease of operation, especially in high temperature service. Wedges are accurately guided thru the entire stroke
- Standard trim is API trim 8 for carbon steel valves, API trim 5 for chrome alloy valves, and API trim 10 for CF8M (T316) valves for optimal performance under normal conditions. Other trim materials available on request
- Seat faces lapped for smooth finish and superior sealing
- Stems are non-rotating with surface finish to maximize packing seal for low fugitive emissions
- Bonnet and yoke arms designed for ease of gear, motor or cylinder actuator adaptation
- Each valve is shell, seat and back-seat pressure tested per industry standard API 598
- Gland is two piece gland/gland flange design for optimal alignment and uniform packing compression
- End flanges have the following raised faces per ASME B16.5: Classes 150-300: 1/16 in (2 mm), Classes 600-1500: 1/4 in (7 mm)
- Weld ends are available per ASME B16.25 or per customer’s specification
- Each valve has a unique certification number that is traceable to the valve certification sheet which includes MTR data, pressure test report, inspection report and certificate of conformance
Documents
Specifications
- API:
- API 598, API 600, API 600 B16.34
- ASME:
- ASME B16.10, ASME B16.25, ASME B16.34
- ASTM:
- ASTM A193 Grade B7, ASTM A194 Grade 2H, ASTM A216 Grade WCB, ASTM A217 Grade CA15, ASTM A351 Grade CF8M
- Collection:
- Figure 3003
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Handle Length (in):
- 20 in
- Handle Material:
- Malleable Iron
- Length:
- 19-3/4 in
- Material:
- Cast Carbon Steel, Cobalt-Chromium Alloy, Mineral, Stainless Steel, Alloy Steel, Malleable Iron, Carbon Steel
- Material Type:
- 410, CF8M, Graphite, Stellite 6, CR 13
- NSF Certified:
- No
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- Cast Carbon Steel
- Valve Body Style:
- Buttweld
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Alloy Steel, CR 13
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Carbon Steel, Stellite 6
- Valve Size:
- 12 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 955 lb