This product requires certification to purchase.

2-1/2 in. Cast Steel Standard Port Butt Weld Gate Valve

Powell Valves

Figure 3003 2-1/2 in. Cast Steel Standard Port Butt Weld Gate Valve

  • Fast #
  • Part #P3003IC8GXXXL
  • Item #1742126
  • Manufacturer Part #2.5 3003IC8GXXX
5 out of 5 Customer Rating
Brand image
Powell Valves

Figure 3003 2-1/2 in. Cast Steel Standard Port Butt Weld Gate Valve

  • Fast #
  • Part #P3003IC8GXXXL
  • Item #1742126
  • Manufacturer Part #2.5 3003IC8GXXX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

API:
API 600, API 598
ASME:
ASME B16.10, ASME B16.34, ASME B16.25
ASTM:
ASTM A216 Grade WCB
Collection:
Figure 3003
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Material:
Carbon Steel
NSF Certified:
No
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Body Material:
Cast Carbon Steel
Valve Bonnet Type:
Bolted
Valve Disc Material:
Carbon Steel
Valve Material:
Steel
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Stellite
Valve Size:
2-1/2 in
Valve Stem:
Outside
Valve Type:
Gate Valve