1/2 in. Cast Iron Standard Port Threaded Gate Valve
Figure 3462 1/2 in. Cast Iron Standard Port Threaded Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Seat faces lapped for smooth finish and superior sealing
- Each valve is shell, and seat pressure tested per industry standard MSS SP-70
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A126 Class B, ASTM A276 Type 410, ASTM A307, ASTM A536, ASTM A563 Class A
- Collection:
- Figure 3462
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Length (in):
- 2-1/10 in
- Handle Material:
- Cast Iron
- Length:
- 2-9/100 in
- MSS:
- MSS SP-70
- Material:
- Cast Iron
- Material Type:
- A536
- NSF Certified:
- No
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 1.5 lb