1/2 in. Bronze Standard Port Threaded Gate Valve
Figure 377 1/2 in. Bronze Standard Port Threaded Gate Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Renewable solid wedges
- Integral seats
- High-Tensile bronze alloy stem
- Stems are rotating/rising design
- Each valve is shell, and seat pressure tested per industry standard MSS SP-80
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A47 Grade 32510, ASTM B16, ASTM B62, ASTM B371 C69400
- Collection:
- Figure 377
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Length (in):
- 3-3/10 in
- Handle Material:
- Malleable Iron
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-11/25 in
- MSS:
- MSS SP-80
- Material:
- Bronze, Malleable Iron
- Material Type:
- B61
- NSF Certified:
- No
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Union
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 1.8 lb