1-1/2 in. Bronze Threaded Gate Valve
Figure 507 1-1/2 in. Bronze Threaded Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Threaded bonnet
- Threaded ends
- Renewable solid wedges
- Integral seats
- High–Tensile bronze alloy stems
- Each valve is shell and seat pressure tested per industry standard MSS SP-80
- Stems are rotating, non-rising design
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B16, ASTM B371 C69400, ASTM B62
- Collection:
- Figure 507
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Length (in):
- 3-3/5
- Handle Material:
- Ductile Iron
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-19/50
- MSS:
- MSS SP-80
- Material:
- Bronze
- NSF Certified:
- No
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 5