This product requires certification to purchase.

2-1/2 in. Bronze Threaded Gate Valve

Powell Valves

Figure 507 2-1/2 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #P507L
  • Item #1742074
  • Manufacturer Part #2.50 507
4.2 out of 5 Customer Rating
Brand image
Powell Valves

Figure 507 2-1/2 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #P507L
  • Item #1742074
  • Manufacturer Part #2.50 507
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Threaded bonnet
  • Threaded ends
  • Renewable solid wedges
  • Integral seats
  • High–Tensile bronze alloy stems
  • Each valve is shell and seat pressure tested per industry standard MSS SP-80
  • Stems are rotating, non-rising design
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM B16, ASTM B371 C69400, ASTM B62
Collection:
Figure 507
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Length (in):
5-1/10 in
Handle Material:
Ductile Iron
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-1/2 in
MSS:
MSS SP-80
Material:
Bronze
NSF Certified:
No
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Threaded
Valve Bonnet Type:
Threaded
Valve Operator:
Handwheel
Valve Size:
2-1/2 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
16 lb