This product requires certification to purchase.

6 in. 600# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet

Powell Valves

Figure 6003 6 in. 600# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet

  • Fast #
  • Part #P6003FC8GXXXU
  • Item #1742586
  • Manufacturer Part #6.0 6003FC8GXXX
4 out of 5 Customer Rating
Brand image
Powell Valves

Figure 6003 6 in. 600# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet

  • Fast #
  • Part #P6003FC8GXXXU
  • Item #1742586
  • Manufacturer Part #6.0 6003FC8GXXX
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bolted bonnet
  • Flanged or butt weld ends
  • Materials: cast carbon steel, stainless steel or alloy steel
  • Available in all trim configurations
  • Other sizes available on request
  • Requires Certification

Documents


Specifications

API:
API 598, API 600
ASME:
ASME B16.10, ASME B16.34, ASME B16.5
ASTM:
ASTM A193 Grade B7, ASTM A194 Grade 2H, ASTM A216 Grade WCB, ASTM A217, ASTM A439 Grade D2
Collection:
Figure 6003
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Length (in):
20 in
Handle Material:
Malleable Iron
Length:
22 in
MSS:
MSS SP-25
Material:
Carbon Steel, Cobalt-Chromium Alloy
Material Type:
A216-WCB, Stellite 6
NSF Certified:
No
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Carbon Steel, Stellite
Valve Size:
6 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
677 lb