1 in. Forged Steel Standard Port Flanged Gate Valve

You last purchased this on
 
Powell Valves

Figure GA01 1 in. Forged Steel Standard Port Flanged Gate Valve

  • Fast #
  • Part #PGA01FA58GBG
  • Item #3947032
  • Manufacturer Part #1.00 GA01FA58GB
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Powell Valves

Figure GA01 1 in. Forged Steel Standard Port Flanged Gate Valve

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Standard trim is stellite faced seat rings, 13% chrome wedge seat surfaces, and 13% chrome stem (API trim 8). Other trims available on request
  • Seat faces lapped for smooth finish and superior sealing
  • Wedges are accurately guided thru the entire stroke
  • Weld ends are available per ASME B16.25/B16.11 or per customer’s specification
  • Gland is two piece gland/gland flange design for optimal alignment and uniform packing compression
  • End flanges have the following raised faces per ASME B16.5
  • Each valve is shell, seat and back-seat pressure tested per industry standard API 598
  • Stems are non-rotating with surface finish to maximize packing seal for low fugitive emissions
  • Extended body ends available on gate valves
  • Requires Certification

Documents


Specifications

API:
API 598, API 602, API B16.34
ASME:
ASME B16.10, ASME B16.11, ASME B16.25, ASME B16.34, ASME B16.5, ASME B1.20.1, ASME Class 150
ASTM:
ASTM A-105, ASTM A-182 F11, ASTM A-182 F22, ASTM A-182 F316, ASTM A-182 F316L, ASTM A-182 F6a, ASTM A-193 Grade B16, ASTM A-193 Grade B7, ASTM A-193 Grade B8M, ASTM A-194 Grade 2H, ASTM A-194 Grade 7, ASTM A-194 Grade 8M, ASTM A-439 Grade D2
Collection:
Figure GA01
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Length (in):
4-9/10 in
Length:
5 in
Material:
Forged Steel, Cobalt-Chromium Alloy, Stainless Steel
Material Type:
316, 410, 420, Stellite 6
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Seat Material:
410 Stainless Steel, Stellite 6
Valve Size:
1 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
12.1 lb