This product requires certification to purchase.

3/4 in. Forged Carbon Steel Reduced Port Flanged Gate Valve

Powell Valves

Figure GA06 3/4 in. Forged Carbon Steel Reduced Port Flanged Gate Valve

  • Fast #
  • Part #PGA06FA58GBF
  • Item #4053407
  • Manufacturer Part #0.75 GA06FA58GB
5 out of 5 Customer Rating
Brand image
Powell Valves

Figure GA06 3/4 in. Forged Carbon Steel Reduced Port Flanged Gate Valve

  • Fast #
  • Part #PGA06FA58GBF
  • Item #4053407
  • Manufacturer Part #0.75 GA06FA58GB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wedges are accurately guided thru the entire stroke
  • Standard trim is stellate faced seat rings, 13% chrome wedge seat surfaces, and 13% chrome stem (API trim 8)
  • Seat faces lapped for smooth finish and superior sealing
  • Stems are non-rotating with surface finish to maximize packing seal for low fugitive emissions
  • Each valve is shell, seat and backseat pressure tested per industry standard API 598
  • Gland is two piece gland/gland flange design for optimal alignment and uniform packing compression
  • End flanges have the following raised faces per ASME B16.5
  • Weld ends are available per ASME B16.25/B16.11 or per customer’s specification
  • Extended body ends available on gate valves
  • Requires Certification

Documents


Specifications

API:
API 598, API 602
ASME:
ASME B16.10, ASME B16.34, ASME B16.5
ASTM:
ASTM A105, ASTM A182 Grade F6a, ASTM A193 Grade B7, ASTM A194 Grade 2H, ASTM A439 Grade D2
Collection:
Figure GA06
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Length (in):
3-9/10 in
Handle Material:
Malleable Iron
Length:
7-1/2 in
Material:
Forged Carbon Steel, Cobalt-Chromium Alloy, Stainless Steel
Material Type:
410, A105, Stellite 6
NSF Certified:
No
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Body Material:
Forged Carbon Steel
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Operator:
Handwheel
Valve Port Opening:
Reduced Port
Valve Seat Material:
410 Stainless Steel, Stellite
Valve Size:
3/4 in
Valve Type:
Gate Valve
Weight:
12.8 lb