This product requires certification to purchase.

1-1/2 in. Forged Steel Standard Port Socket Weld Gate Valve

Powell Valves

Figure GA08 1-1/2 in. Forged Steel Standard Port Socket Weld Gate Valve

  • Fast #
  • Part #PGA08SA58GWJ
  • Item #4304745
  • Manufacturer Part #1.50 GA08SA58GW
3.4 out of 5 Customer Rating
Brand image
Powell Valves

Figure GA08 1-1/2 in. Forged Steel Standard Port Socket Weld Gate Valve

  • Fast #
  • Part #PGA08SA58GWJ
  • Item #4304745
  • Manufacturer Part #1.50 GA08SA58GW
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Wedges are accurately guided thru the entire stroke
  • Standard trim is stellite faced seat rings, 13% chrome wedge seat surfaces, and 13% chrome stem (API trim 8). Other trims available on request
  • Seat faces lapped for smooth finish and superior sealing
  • Stems are non-rotating with surface finish to maximize packing seal for low fugitive emissions
  • Each valve is shell, seat and backseat pressure tested per industry standard API 598
  • Gland is two piece gland/gland flange design for optimal alignment and uniform packing compression
  • Weld ends are available per ASME B16.25/B16.11 or per customer's specification
  • Extended body ends available on gate valves
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Handle Length (in)
6-3/10 in
Length
4-18/25 in
Pressure Class
800#
Valve Size
1-1/2 in
Weight
13.2 lb
Characteristics & Features
Collection
Figure GA08
Handle Material
Malleable Iron
Material
Forged Steel
Material Type
410, Stellite 6
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Valve Body Material
Forged Carbon Steel
Valve Body Style
Socket Weld
Valve Bonnet Type
Welded
Valve Operator
Handwheel
Valve Port Opening
Standard Port
Valve Seat Material
410 Stainless Steel, Stellite 6
Valve Stem
Non-Rotating
Valve Type
Gate Valve
Warranty & Product Information
API
API 602, API 598
ASME
ASME B16.34, ASME B16.10, ASME B16.11
ASTM
ASTM A105, ASTM A182 F6a, ASTM A193 Grade B7, ASTM A194 Grade 2H, ASTM A439 D2
FM Approved
No
NSF Certified
No
UL Listed
No