1 in. Forged Steel Standard Port Socket Weld Gate Valve
Figure GA15 1 in. Forged Steel Standard Port Socket Weld Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wedges are accurately guided thru the entire stroke
- Standard trim is stellite faced seat rings, 13% chrome wedge seat surfaces, and 13% chrome stem (API trim 8). Other trims available on request
- Seat faces lapped for smooth finish and superior sealing
- Stems are non-rotating with surface finish to maximize packing seal for low fugitive emissions
- Each valve is shell, seat and back-seat pressure tested per industry standard API 598
- Gland is two piece gland/gland flange design for optimal alignment and uniform packing compression
- End flanges have the following raised faces per ASME B16.5
- Weld ends are available per ASME B16.25/B16.11 or per customer’s specification
- Extended body ends available on gate valves
Documents
Specifications
- API:
- API 598, API 602
- ASME:
- ASME B16.10, ASME B16.11, ASME B16.25, ASME B16.34, ASME B16.5, ASME B1.20.1
- ASTM:
- ASTM A105, ASTM A182 F11, ASTM A182 F22, ASTM A182 F316, ASTM A182 F316L, ASTM A182 F6a, ASTM A193 Grade B16, ASTM A193 Grade B7, ASTM A193 Grade B8M, ASTM A194 Grade 2H, ASTM A194 Grade 7, ASTM A194 Grade 8M, ASTM A439 Grade D2
- Collection:
- Figure GA15
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Length (in):
- 6-3/10 in
- Length:
- 4-18/25 in
- Material:
- Forged Steel, Cobalt-Chromium Alloy, Stainless Steel
- Material Type:
- 316, 410, 420, Stellite 6
- Pressure Class:
- 1500#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- Socket Weld
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- 410 Stainless Steel, Stellite 6
- Valve Size:
- 1 in
- Valve Type:
- Gate Valve
- Weight:
- 13.2 lb