This product requires certification to purchase.

1 in. Forged Steel Socket Weld Rising Globe Valve

Powell Valves

Figure GL08 1 in. Forged Steel Socket Weld Rising Globe Valve

  • Fast #
  • Part #PGL08SA58GBG
  • Item #2240390
  • Manufacturer Part #1.00 GL08SA58GB
5 out of 5 Customer Rating
Brand image
Powell Valves

Figure GL08 1 in. Forged Steel Socket Weld Rising Globe Valve

  • Fast #
  • Part #PGL08SA58GBG
  • Item #2240390
  • Manufacturer Part #1.00 GL08SA58GB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Bolted bonnet
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Pressure Class
800#
Valve Size
1 in
Characteristics & Features
Collection
Figure GL08
Material
Forged Steel
Material Type
A105
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Valve Body Material
Forged Carbon Steel
Valve Bonnet Type
Bolted
Valve Disc Material
CR 13
Valve Operator
Handwheel
Valve Port Opening
Standard Port
Valve Stem
Rising
Valve Type
Globe Valve
Warranty & Product Information
API
API 602, API 598
ASME
ASME B16.34, ASME B16.10, ASME B16.11
ASTM
ASTM A105