2 in. Forged Steel Threaded Rising Globe Valve
Figure GL08 2 in. Forged Steel Threaded Rising Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Two-piece gland design for optimal alignment and uniformed packing compression
- Bolted/welded bonnet
- Seat faces lapped for smooth finish and superior sealing
Specifications
- API:
- API 602, API 598
- ASME:
- ASME B16.34, ASME B16.10, ASME B1.20.1
- ASTM:
- ASTM A105
- Collection:
- Figure GL08
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Forged Steel
- Material Type:
- A105
- Pressure Class:
- 800#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Valve Body Material:
- Forged Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 2 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve