3/4 in. Forged Steel Threaded Piston Check Valve
Figure PC08 3/4 in. Forged Steel Threaded Piston Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bolted or welded bonnet
- Flanged, threaded or socket weld ends
- Forged carbon, stainless or alloy steel materials
- Available in all trim configurations
- Full port option available for classes 150 - 1500
- Standard trim is stellite faced seat integral to the body and 13% chrome disc/ball (API trim 8)
- Seat faces lapped for smooth finish and superior sealing
- Wall thickness per heavy wall API 602 requirements
- Each valve is shell and seat pressure tested per industry standard API 598
- Check valve are suitable for service in horizontal line with cap vertical
Documents
Specifications
- API:
- API 602, API 598
- ASME:
- ASME B16.34, ASME B16.10, ASME B1.20.1
- ASTM:
- ASTM A105, ASTM A182, ASTM A276
- Collection:
- Figure PC08
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 3-31/50
- Material:
- Forged Steel
- NSF Certified:
- No
- Pressure Class:
- 800#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Oxygen
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Welded
- Valve Disc Material:
- Stainless Steel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 3/4 in
- Valve Type:
- Piston Check Valve
- Weight:
- 4