This product requires certification to purchase.

3/8 in. Carbon Steel Socket Weld Gate Valve

Powell Valves

GA08 3/8 in. Carbon Steel Socket Weld Gate Valve

  • Fast #
  • Part #PGA08SA58GWC
  • Item #9788663
  • Manufacturer Part #0.38 GA08SA58GW
5 out of 5 Customer Rating
Brand image
Powell Valves

GA08 3/8 in. Carbon Steel Socket Weld Gate Valve

  • Fast #
  • Part #PGA08SA58GWC
  • Item #9788663
  • Manufacturer Part #0.38 GA08SA58GW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wedges are accurately guided thru the entire stroke
  • Standard trim is stellite faced seat rings, 13% chrome wedge seat surfaces, and 13% chrome stem (API trim 8)
  • Other trims available on request
  • Seat faces lapped for smooth finish and superior sealing
  • Stems are non-rotating with surface finish to maximize packing seal for low fugitive emissions
  • Each valve is shell, seat and backseat pressure tested per industry standard API 598
  • Gland is two piece gland / gland flange design for optimal alignment and uniform packing compression
  • Weld ends are available per ASME B16.25/B16.11 or per customer’s specification
  • Extended body ends available on gate valves
  • Requires Certification

Documents


Specifications

API:
API 598, API 602
ASME:
ASME B1.20.1, ASME B16.10, ASME B16.11, ASME B16.25, ASME B16.34, ASME B16.5
ASTM:
ASTM A105
Collection:
GA08
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Handle Length (in):
3-9/10 in
Length:
3-11/100 in
Material:
Carbon Steel, Stainless Steel, Cobalt-Chromium Alloy
Material Type:
410, Stellite 6
Pressure Class:
800#
Valve Body Material:
Carbon Steel
Valve Bonnet Type:
Welded
Valve Disc Material:
420 Stainless Steel
Valve Operator:
Handwheel
Valve Seat Material:
410 Stainless Steel
Valve Size:
3/8 in
Valve Type:
Gate Valve