1 in. Forged Steel Threaded Rising Valve Stem Globe Valve
GL08 1 in. Forged Steel Threaded Rising Valve Stem Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two-piece gland design for optimal alignment and uniformed packing compression
- Bolted/welded bonnet
- Seat faces lapped for smooth finish and superior sealing
- Wall thickness per heavy wall API 602 requirements
- Swivel disc for optimal seating and longer seat life are non-rotating
- Stems of hand wheel operated valves are rotating / rising design
- Each valve is shell, seat and backseat pressure tested per industry standard API 598
Specifications
- API:
- API 602
- ASME:
- ASME B1.20.1, ASME B16.10, ASME B16.34
- ASTM:
- ASTM A-105, ASTM A-182 F6a, ASTM A-193 Grade B7, ASTM A-194 Grade 2H
- Collection:
- GL08
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Length (in):
- 4-9/10 in
- Length:
- 4-2/5 in
- Material:
- Forged Steel, Cobalt-Chromium Alloy, Stainless Steel
- Material Type:
- 420, Stellite
- Pressure Class:
- 800#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- Globe
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- 420 Stainless Steel
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stellite
- Valve Size:
- 1 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve
- Width:
- 4-33/100 in