2 in. Forged Steel Socket Weld Rising Globe Valve
Figure GL08 2 in. Forged Steel Socket Weld Rising Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Bolted bonnet
- Standard trim is Stellate® faced seats integral to the body, 13% chrome disc, and 13% chrome stem (API trim 8). Other trims available on request
- Wall thickness per heavy wall API 602 requirements
- Seat faces lapped for smooth finish and superior sealing
- Swivel disc for optimal seating and longer seat life are non-rotating
- Stems of hand wheel operated design are rotating/rising design
- Each valve is shell, seat and backseat pressure tested per industry standard API 598
- Gland is two piece gland/gland flange design for optimal alignment and uniform packing compression
- End flanges have the following raised faces per ASME B16.5: Classes 150-300: 1/16" (2 mm) classes 600: 1/4" (7 mm)
- Weld ends are available per ASME B16.25/B16.11 or per customer's specification
Specifications
- API:
- API 602, API 598
- ASME:
- ASME B16.34, ASME B16.10, ASME B16.11
- ASTM:
- ASTM A105, ASTM A182 F6A, ASTM A193 Grade B7, ASTM A194 Grade 2H
- Collection:
- Figure GL08
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Length (in):
- 7-1/10
- Length:
- 6-77/100
- Material:
- Forged Steel
- Material Type:
- A105
- Pressure Class:
- 800#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Valve Body Material:
- Forged Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- 420 Stainless Steel, CR 13
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 2 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve