This product requires certification to purchase.

1/4 in. Brass Full Port NPT 600# Ball Valve

Powell Valves

Series B200T 1/4 in. Brass Full Port NPT 600# Ball Valve

  • Fast #
  • Part #PB200TB
  • Item #7922287
  • Manufacturer Part #0.2 B200T
4.4 out of 5 Customer Rating
Brand image
Powell Valves

Series B200T 1/4 in. Brass Full Port NPT 600# Ball Valve

  • Fast #
  • Part #PB200TB
  • Item #7922287
  • Manufacturer Part #0.2 B200T
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-8, ANSI Z21.15
ASME:
ASME B16.44, ASME B2.20.1
CSA Certified:
CSA Z21.15
Clean Bagged:
No
Collection:
Series B200T
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 7/1
Length:
1-19/25 in
Material:
Brass
NSF:
NSF 61-8
NSF Certified:
Yes
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
Yes
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.7 lb