3/8 in. Brass Full Port NPT 600# Ball Valve
Series B200T 3/8 in. Brass Full Port NPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Full port, 1/4 in. - 4 in. (DN8~DN100)
- Blow-out proof stem
- Locking device (1/4 - 2 in. only)
- Solid ball
- NSF/ANSI 61-8
- CSA-ANSI Z21.15
- CGA9.1, ASME B16.44, CGA CR91-002
Documents
Specifications
- ANSI:
- ANSI 61-8, ANSI Z21.15
- ASME:
- ASME B16.44, ASME B1.20.1
- CSA Certified:
- CSA Z21.15
- Clean Bagged:
- No
- Collection:
- Series B200T
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- ISO:
- ISO 7/1
- Length:
- 1-19/25 in
- Material:
- Brass, Plastic, Steel
- Material Type:
- PTFE
- NSF:
- NSF 61-8
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.7 lb