This product requires certification to purchase.

1/2 in. 150# Stainless Steel Graph Spiral Gasket

Power Dynamics

1/2 in. 150# Stainless Steel Graph Spiral Gasket

  • Fast #
  • Part #SWG1504GSSIRD
  • Item #1343662
  • Manufacturer Part #SWG1504GSSIRD
4.2 out of 5 Customer Rating
Brand image
Power Dynamics

1/2 in. 150# Stainless Steel Graph Spiral Gasket

  • Fast #
  • Part #SWG1504GSSIRD
  • Item #1343662
  • Manufacturer Part #SWG1504GSSIRD
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Graphite
Diameter - Outside:
1/2 in
Fits Pipe Size:
1/2 in
Fitting Type:
Spiral Wound Gasket
IAPMO Listed:
No
Material:
Stainless Steel, Mineral
Material Type:
304, Graphite
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No