This product requires certification to purchase.

1 in. 150 psi 304 Stainless Steel Inner Ring Spiral Gasket with Graphite

Power Dynamics

1 in. 150 psi 304 Stainless Steel Inner Ring Spiral Gasket with Graphite

  • Fast #
  • Part #SWG1504GSSIRG
  • Item #1343664
  • Manufacturer Part #SWG1504GSSIRG
3.4 out of 5 Customer Rating
Brand image
Power Dynamics

1 in. 150 psi 304 Stainless Steel Inner Ring Spiral Gasket with Graphite

  • Fast #
  • Part #SWG1504GSSIRG
  • Item #1343664
  • Manufacturer Part #SWG1504GSSIRG
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Outside:
1 in
Fits Pipe Size:
1 in
Fitting Type:
Spiral Wound Gasket
Material:
Stainless Steel, Mineral
Material Type:
304, Graphite
Pressure - Maximum:
150 psi
Pressure Class:
150#