This product requires certification to purchase.

2 x 3/4 in. 600 psi 304 Stainless Steel Spiral Gasket with Flexible Graphite

Power Dynamics

2 x 3/4 in. 600 psi 304 Stainless Steel Spiral Gasket with Flexible Graphite

  • Fast #
  • Part #SWG3464GSSIRK
  • Item #1343655
  • Manufacturer Part #SWG3464GSSIRK
3.4 out of 5 Customer Rating
Brand image
Power Dynamics

2 x 3/4 in. 600 psi 304 Stainless Steel Spiral Gasket with Flexible Graphite

  • Fast #
  • Part #SWG3464GSSIRK
  • Item #1343655
  • Manufacturer Part #SWG3464GSSIRK
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
2 in
Diameter - Outside:
2 in
Fitting Type:
Spiral Wound Gasket
Material:
Stainless Steel
Material Type:
304
Pressure - Maximum:
600 psi