This product requires certification to purchase.

5 in. 150# 304L Stainless Steel and Graphite IR Spiral Gasket

Power Dynamics

5 in. 150# 304L Stainless Steel and Graphite IR Spiral Gasket

  • Fast #
  • Part #SWG1504GSSIRS
  • Item #4883782
  • Manufacturer Part #SWG1504IRGS
4.7 out of 5 Customer Rating
Brand image
Power Dynamics

5 in. 150# 304L Stainless Steel and Graphite IR Spiral Gasket

  • Fast #
  • Part #SWG1504GSSIRS
  • Item #4883782
  • Manufacturer Part #SWG1504IRGS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
5 in
Diameter - Outside:
5 in
Fits Pipe Size:
5 in
Fitting Type:
Spiral Wound Gasket
IAPMO Listed:
No
Material:
Stainless Steel, Graphite
Material Type:
304L
NSF Certified:
No
UL Listed:
No