This product requires certification to purchase.

3/4 in. Galvanized Steel Strut Pipe Clamp

Power Strut

PS 1100 Series 3/4 in. Galvanized Steel Strut Pipe Clamp

  • Fast #
  • Part #PPS1100F
  • Item #3302354
  • Manufacturer Part #PS 1100 3/4
5 out of 5 Customer Rating
Brand image
Power Strut

PS 1100 Series 3/4 in. Galvanized Steel Strut Pipe Clamp

  • Fast #
  • Part #PPS1100F
  • Item #3302354
  • Manufacturer Part #PS 1100 3/4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard pipe clamp
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-1011 Grade 33
Application:
Rigid Conduit, Strut, Pipe Clamp
Coating:
Galvanized
Collection:
PS 1100 Series
Fits Pipe Size:
3/4 in
Gauge (metal):
14 ga
Material:
Steel
Thickness:
1.9 in
UL Listed:
No
Work Load Limit:
600 lb