3-1/8 in. Copper Steel Strut Pipe Clamp
PS 1200 Series 3-1/8 in. Copper Steel Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-1011 Grade 33
- Coating:
- Copper
- Collection:
- PS 1200 Series
- Fits Pipe Size:
- 3-1/8 in
- Material:
- Steel