Plastic Welding Rod in Black
Plastic Welding Rod in Black
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Welding Rod
- Thread Size:
- 5 mm