This product requires certification to purchase.

1600 lb. Magnet for MCL2000W and MCL3000W Dollies

Industrial Magnetics

POWERLIFT® 1600 lb. Magnet for MCL2000W and MCL3000W Dollies

  • Fast #
  • Part #IPNL1600
  • Item #4933380
  • Manufacturer Part #IPNL1600
3.7 out of 5 Customer Rating
Brand image
Industrial Magnetics

POWERLIFT® 1600 lb. Magnet for MCL2000W and MCL3000W Dollies

  • Fast #
  • Part #IPNL1600
  • Item #4933380
  • Manufacturer Part #IPNL1600
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Powerlift magnet, 1600 lb capacity on flat surfaces
  • Requires Certification

Specifications

Brand Model Compatibility:
MCL2000W06, MCL2000W10, MCL2000W12, MCL3000W06, MCL3000W10 and MCL3000W12 Dolly Systems
Collection:
POWERLIFT®
Lift Capacity:
1600 lb
Material:
Steel, Aluminum