1/2 in. NPT HydroGuard Under the Counter Lavatory Mixing Valve in Rough Brass
This product has been replaced by
Manufacturer Part #PFMVTS12
HydroGuard LFG480/LFE480 1/2 in. NPT HydroGuard Under the Counter Lavatory Mixing Valve in Rough Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid lead free brass construction enhances durability
- Corrosion resistant internal components for extended life
- Meets the reduced Q test statistic criteria of 0.5 ppb for lead per Section 9.5.1.1 of NSF/ANSI/CAN 61
- Temperature control to ASSE 1070, down to 0.5 gpm
- Advanced thermal actuator improves performance
- Adjustable temperature selection with locknut to prevent tampering
- Integral checks with screens prevents cross flow
- Factory temperature is set at 105 degrees F (40.6 degrees C)
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Foodservice
- Collection:
- HydroGuard LFG480/LFE480
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 1/2 in
- Flow Rate:
- 4.0 gpm
- Height:
- 3-31/100 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Lead Free Copper Silicon Alloy
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 686408020644
- Valve Body Material:
- Lead Free Copper Silicon Alloy
- Valve Size:
- 1/2 in
- Valve Type:
- Mixing Valve