1 in. Brass Vacuum Breaker in Chrome Plated
1 in. Brass Vacuum Breaker in Chrome Plated
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with hand showers and other commercial applications
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Length:
- 1-5/8
- Material:
- Brass
- UPC:
- 686408146566