This product requires certification to purchase.

2-3/4 in. Round Shower Arm Flange Zinc Chrome in Polished Chrome

Powers

2-3/4 in. Round Shower Arm Flange Zinc Chrome in Polished Chrome

  • Fast #
  • Part #PPF3R
  • Item #1242425
  • Manufacturer Part #PF3R
5 out of 5 Customer Rating
Brand image
Powers

2-3/4 in. Round Shower Arm Flange Zinc Chrome in Polished Chrome

  • Fast #
  • Part #PPF3R
  • Item #1242425
  • Manufacturer Part #PF3R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
2-3/4 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Part Type
Flange
Material
Die Cast Zinc
Warranty & Product Information
ADA Compliant
No