This product requires certification to purchase.

3-Port IPS Concealed Diverter Valve in Polished Chrome

Powers

3-Port IPS Concealed Diverter Valve in Polished Chrome

  • Fast #
  • Part #P141600B
  • Item #1259280
  • Manufacturer Part #141600B
3.4 out of 5 Customer Rating
Brand image
Powers

3-Port IPS Concealed Diverter Valve in Polished Chrome

  • Fast #
  • Part #P141600B
  • Item #1259280
  • Manufacturer Part #141600B
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Concealed cast brass body
  • Metal handle
  • Sweat inlet and outlets
  • 3 Ports construction
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Height:
3-47/50 in
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
686408420505
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Width:
3-47/50 in