This product requires certification to purchase.

Reversible Temperature Control in Bronze

Powers

744 Reversible Temperature Control in Bronze

  • Fast #
  • Part #P7441214
  • Item #1327837
  • Manufacturer Part #7441214
4.8 out of 5 Customer Rating
Brand image
Powers

744 Reversible Temperature Control in Bronze

  • Fast #
  • Part #P7441214
  • Item #1327837
  • Manufacturer Part #7441214
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Precise, rapid response to temperature changes
  • Simple design, fewer moving parts allow trouble free, dependable operation
  • Easy temperature adjustment
  • Supply and control pressure gauges included at no additional cost
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Industrial
BAA Compliant:
Yes
Collection:
744
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Depth:
3-22/25
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
1/8
Fitting Size 2:
1/4
Fitting Sizes:
1/8 in x 1/4 in
Height:
17-1/4
Material:
Brass
Pressure - Maximum:
250 psi
UL Listed:
No
UPC:
686408320010
Valve Body Material:
Brass
Valve Material:
Brass
Valve Size:
1/8 in
Weight:
3.84
Width:
3-19/100