This product requires certification to purchase.

Acrylic Handle Repair Kit in Clear

Powers

Acrylic Handle Repair Kit in Clear

  • Fast #
  • Part #P420337
  • Item #4610158
  • Manufacturer Part #420 337
4.2 out of 5 Customer Rating
Brand image
Powers

Acrylic Handle Repair Kit in Clear

  • Fast #
  • Part #P420337
  • Item #4610158
  • Manufacturer Part #420 337
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes handle, screws, sleeve, knob insert, washer and plug button
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Clear
Color Finish Name:
Clear
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Round
IAPMO Listed:
No
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Number of Handles:
Single Handle
UPC:
686408196455