This product requires certification to purchase.

Power Shower Valve in Polished Chrome

Powers

Biltmore Power Shower Valve in Polished Chrome

  • Fast #
  • Part #PP905H8W
  • Item #3326117
  • Manufacturer Part #P905H8W
5 out of 5 Customer Rating
Brand image
Powers

Biltmore Power Shower Valve in Polished Chrome

  • Fast #
  • Part #PP905H8W
  • Item #3326117
  • Manufacturer Part #P905H8W
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Concealed, 4 port pressure balancing water mixing valve
  • Built-in adjustable temperature limit stop
  • Valve trim features faceplate with graphic insert for temperature indication and handle
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial
CSA Certified:
CSA B125
Collection:
Biltmore
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Number of Handles:
Single Handle
UPC:
686408355937
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No