This product requires certification to purchase.

1/4 in. x 4 in. Toggle Bolt

Powers Fasteners

1/4 in. x 4 in. Toggle Bolt

  • Fast #
  • Part #P04241PWR
  • Item #5060806
  • Manufacturer Part #04241-PWR
4.2 out of 5 Customer Rating
Brand image
Powers Fasteners

1/4 in. x 4 in. Toggle Bolt

  • Fast #
  • Part #P04241PWR
  • Item #5060806
  • Manufacturer Part #04241-PWR
4.2 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 7500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 50 – for example, 50, 100, 150, and so on.
Order in multiples of 50
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Length
4 in
Thread Length
4
Characteristics & Features
Material
Carbon Steel
Electrical & Operational Information
Drive Type
Phillips, Slotted