1-1/2 in. Steel Vertigo Hanger
This product has been replaced by
Manufacturer Part #PFM224115N
1-1/2 in. Steel Vertigo Hanger
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 500 Pallet: 16000Product Details
Product Details
Documents
Specifications
- FM Approved:
- No
- Length:
- 1-1/2 in
- Material:
- Steel
- UL Listed:
- No