This product requires certification to purchase.

3/8 in. Concrete Horizontal Hanger with Nut

This product has been replaced by

DEWALT Silver Carbon Steel Rod Hanging Anchor
DEWALT 1 in. Carbon Steel Rod Hanging Anchor
Manufacturer Part #PFM224110N
Powers Fasteners

3/8 in. Concrete Horizontal Hanger with Nut

  • Fast #
  • Part #P07184PWR
  • Item #5060849
  • Manufacturer Part #07184-PWR
5 out of 5 Customer Rating
Brand image

This product has been replaced by

DEWALT Silver Carbon Steel Rod Hanging Anchor
DEWALT 1 in. Carbon Steel Rod Hanging Anchor
Manufacturer Part #PFM224110N
Powers Fasteners

3/8 in. Concrete Horizontal Hanger with Nut

  • Fast #
  • Part #P07184PWR
  • Item #5060849
  • Manufacturer Part #07184-PWR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 600 Pallet: 16800
Unavailable
The quantity entered must be a multiple of 50 – for example, 50, 100, 150, and so on.
Order in multiples of 50
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter - Outside:
1/4 in
FM Approved:
No
Fits Pipe Size:
3/8 in
Length:
1 in
Material:
Concrete
UL Listed:
No