1-1/2 in. Vertical Wood Hanger
This product has been replaced by
Manufacturer Part #PFM223120N
Vertigo® 1-1/2 in. Vertical Wood Hanger
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 500 Pallet: 16000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Vertigo®
- Diameter - Outside:
- 3/8 in
- FM Approved:
- No
- Length:
- 1-1/2 in
- Material:
- Steel
- UL Listed:
- No