Flush Mounted Tri COLOR DIAL THRM 0-200
Flush Mounted Tri COLOR DIAL THRM 0-200
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3 Color dial
- Flush mounted
- 0 to 200 Degree F range
- Stainless escutcheon
Specifications
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- Height:
- 8
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Temperature Range:
- 0 to 200 Deg F
- Type:
- A4030SHRVLV
- UPC:
- 686408131791
- Weight:
- 1.95
- Width:
- 6