This product requires certification to purchase.

24/115V Temperature Alarm System

Powers

HydroGuard 24/115V Temperature Alarm System

  • Fast #
  • Part #PLF4600150
  • Item #7599910
  • Manufacturer Part #0123789
4.7 out of 5 Customer Rating
Brand image
Powers

HydroGuard 24/115V Temperature Alarm System

  • Fast #
  • Part #PLF4600150
  • Item #7599910
  • Manufacturer Part #0123789
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Monitors for both high or low temperature conditions
  • Solid state temperature sensor
  • Provides both audible and visual indication of alarm condition
  • Reset key to silence the alarm
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Height
3 in
Length
4 in
Width
8 in
Characteristics & Features
Collection
HydroGuard
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Trim Only
No
Electrical & Operational Information
AMP
10
Volts
24/115V
Warranty & Product Information
ADA Compliant
No
BAA Compliant
Yes
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Product Type
Alarm System
UL Listed
Yes
UPC
686408626594