3/8 in. Compression Lavatory Mixing Valve in Chrome Plated
HydroGuard 3/8 in. Compression Lavatory Mixing Valve in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid lead free brass construction enhances durability
- Corrosion resistant internal components for extended life
- Meets the reduced Q test statistic criteria of 0.5 ppb for lead per Section 9.5.1.1 of NSF/ANSI/CAN 61
- Temperature control to ASSE 1070, down to 0.5 gpm
- Advanced thermal actuator improves performance
- Adjustable temperature selection with locknut to prevent tampering
- Integral checks with screens prevents cross flow
- Factory temperature is set at 105 degrees F (40.6 degrees C)
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Foodservice
- Collection:
- HydroGuard
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Flow Rate:
- 4 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Lead Free Copper Silicon Alloy
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- PLFE48011Q
- UPC:
- 686408020675
- Valve Body Material:
- Lead Free Copper Silicon Alloy
- Valve Size:
- 3/8 in
- Valve Type:
- Mixing Valve