HYDROGUARD PRESSURE BALANCING SHOWER VALVE 3 PORT
HydroGuard 410 HYDROGUARD PRESSURE BALANCING SHOWER VALVE 3 PORT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Poppet-type equalizing valve
- Metal-to-metal adjustable limit stop
- Corrosion resistant internals
- Integral checkstops
-
Lead Law Compliant
Documents
Specifications
- Collection:
- HydroGuard 410
- Depth:
- 8-13/100 in
- Flow Rate:
- 5 gpm
- Height:
- 7-11/25 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 686408603342
- Valve Body Material:
- Cast Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Mixing Valve
- Width:
- 9-3/50 in